SKF P2BTC50M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 50M-CPSS-DFH
Rubix:200A1570
EAN:07316577847812


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.5 mm |
| Shaft Height | 57.2 mm |
Product details : SKF P2BTC50M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.5 mm |
| Shaft Height | 57.2 mm |
| Material | stainless steel |
| Total bearing width | 44 mm |
| Outer diameter | 90 mm |
| Height | 110.5 mm |
| Length | 133 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 43.6 mm |
Show UNSPSC/ECL@SS
£ 254.50 excl. VAT
/ Each
£ 305.40 incl. VAT
- Usually arrives within 14 working days