References
NTN:M-ASPF204
Rubix:205A4857
EAN:4547359765298



Product details : NTN M-ASPF204 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x94x37 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 20 mm |
| Width | 25 mm |
| Series | aspf200 |
| Number of holes | 3 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Delivery usually within ( 3 ) days
