INA GLCTE30-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:GLCTE30-TV-FA125.5
Rubix:238A3536
Manufacturer :0574653980000
EAN:4012802830507


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 84 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : INA GLCTE30-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit GLCTE..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,3x112,5x25 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 30 mm |
| Width | 84 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | steel |
| Height | 38.3 mm |
| Length | 112.5 mm |
| Series | glcte..-tv |
| Total bearing width | 35.8 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 17100 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days