SNR - Bearing Unit - EXFS.305
Inner diameter | 60 mm |
---|---|
Width | 61.9 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 60 mm |
---|---|
Width | 61.9 mm |
Fixation centre-to-centre distance | 150 mm |
Length | 195 mm |
Series | EXFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 51800 N |
Basic dynamic load, radial - Cr | 81600 N |
Outer diameter | 130 mm |
Weight | 7.79 kg |
Usually arrives within 14 working days