References
NTN:CM-UCT215D1
Rubix:205A2018
EAN:4547359052190



Product details : NTN CM-UCT215D1 BEARING UNIT
NTN - Bearing Unit - CM-UCT215D1
Tension-bearing unit, closed cover NTN
Strengths
Very versatile product range that is interchangeable within the industry.
- The maintenance-free NTN bearing is filled with high-quality lithium grease that can be used for a long time without requiring refilling.
- It is equipped with an excellent sealing system unique to NTN, which prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-ended mounting screws unique to NTN, used on certain bearings, reliably secure the bearings to the shaft even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most commonly used bearing models. For outdoor use or in environments with heavy dust and/or exposure to liquids.
- Built for extreme conditions: housings made of ductile cast iron or steel bearing housings with superior strength, reducing the risk of housing fracture.
- The maintenance-free NTN bearing is filled with high-quality lithium grease that can be used for a long time without requiring refilling.
- It is equipped with an excellent sealing system unique to NTN, which prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-ended mounting screws unique to NTN, used on certain bearings, reliably secure the bearings to the shaft even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most commonly used bearing models. For outdoor use or in environments with heavy dust and/or exposure to liquids.
- Built for extreme conditions: housings made of ductile cast iron or steel bearing housings with superior strength, reducing the risk of housing fracture.
Applications
Whatever sector you operate in, NTN offers a diverse selection of self-aligning bearings that adapt to your application. Whether for agriculture, mining, construction, conveying technology or the food industry – NTN has the right solution for your sector.
Good to know: The ductile series from NTN is suitable for reducing the weight or size of machine components, enabling the housing to be placed in confined spaces.
Good to know: The ductile series from NTN is suitable for reducing the weight or size of machine components, enabling the housing to be placed in confined spaces.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 130 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 204.08 excl. VAT
/ Each
£ 244.90 incl. VAT
- Usually arrives within 14 working days
