RHP HOUSED BEARING UNIT ST2.1/8


Self-Lube Take-Up Bearing Unit

References
rhp:ST2.1/8
rubix:158A0141
manufacturer :ST2.1/8 RRS AR3P5
ean:00747023089901
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Length182 mm
Width63.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT ST2.1/8


Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST2.1/8 - RHP Cast Iron Take Up Bearing Unit - 2.1/8 Inch Diameter

Technical specifications


Attributes
Logistic Weight4200 g
Inner diameter55 mm
Length182 mm
Width63.5 mm
TypeTake Up Bearing Unit
Total bearing width63.5 mm
MaterialCast Iron
SeriesST
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43500 N
Weight4.2 kg
Show UNSPSC/ECL@SS
£ 96.36 excl. VAT
/ Each
£ 115.63 incl. VAT
  • Usually arrives within 14 working days