Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
NTN M-UCC209D1 BEARING UNIT
NTN M-UCC209D1 BEARING UNIT
NTN - Bearing Unit - M-UCC204D1
References
ntn:
M-UCC209D1
rubix:
205A4965
ean:
4547359766929
Technical specifications
Inner diameter
45
mm
See all Specifications
Product details
Technical specifications
Product details : NTN M-UCC209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
115
x
55
mm
Logistic Weight
1505
g
Inner diameter
45
mm
Series
UCC200
Outer diameter
85
mm
Width
49.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.62
excl. VAT
/
Each
£
57.14
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SNR EHE210 HOUSING
SNR ESEHE208 BEARING UNIT
SNR UCEHE207 BEARING UNIT
SNR EXSP205N BEARING UNIT
NTN UCC208HT2D1 BEARING UNIT
NSK N6335 BEARING
RHP HOUSED BEARING UNIT SCHB2
SNR EXEHE203 BEARING UNIT
SNR EXC216 BEARING UNIT
SNR UKC210H BEARING UNIT
SNR UKC313H BEARING UNIT
RHP SELF LUBE CASTING SCH0CAS
RHP HOUSED BEARING UNIT SCHB50
SNR UKC317H BEARING UNIT
SNR UKC211H BEARING UNIT