RHP HOUSED BEARING UNIT SCHB50

Bearing Unit

See technical information

References

RHP:SCHB50
Rubix:158A0928
Manufacturer :SCHB50 R
EAN:00747023026319
brand logo

Technical specifications

Inner diameter50 mm
Typeself-aligning hanger bearing unit, bsp threads
See all Specifications

Product details : RHP HOUSED BEARING UNIT SCHB50


Housing unit RHP
SCHB50 - RHP Cast Iron Hanger Bearing Unit - 50mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight2200 g
Inner diameter50 mm
Typeself-aligning hanger bearing unit, bsp threads
Materialcast iron
Height144 mm
Seriesschb
Width47.5 mm
£ 82.09 excl. VAT
/ Each
£ 98.51 incl. VAT
  • In stock: Next day delivery