References
NTN:M-UCFH204D1
Rubix:206A3958
EAN:4547359796605

Documents
Product details : NTN M-UCFH204D1 BEARING UNIT
NTN - Bearing Unit - M-UCFH204D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x64x40 mm |
|---|---|
| Logistic Weight | 582 g |
| Inner diameter | 20 mm |
| Type | bearing unit |
| Material | cast |
| Height | 110 mm |
| Series | ucfh2 |
| Width | 33.3 mm |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- Delivery usually within ( 3 ) days
