Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCH20
RHP HOUSED BEARING UNIT SCH20
Bearing Unit
References
rhp:
SCH20
rubix:
158A1061
manufacturer :
SCH20 RRS AR3P5
ean:
00747023026487
Technical specifications
Inner diameter
20
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCH20
SCH20 - RHP Cast Iron Hanger Bearing Unit - 20mm Shaft Diameter
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
20
mm
Type
Bearing Unit
Material
Cast Iron
Height
91.6
mm
Series
SCHB
Outer diameter
67
mm
Width
30.96
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.54
excl. VAT
/
Each
£
48.65
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
NTN UCC316D1 BEARING UNIT
SNR EXEHE209 BEARING UNIT
SNR ESEHE203 BEARING UNIT
SNR EXC318 BEARING UNIT
NTN M-UCHP206D1 BEARING UNIT
SNR UCEHE208-24 BEARING UNIT
SNR UCC215 BEARING UNIT
SNR UCC211 BEARING UNIT
RHP HOUSED BEARING UNIT SCHB50
RHP HOUSED BEARING UNIT SLC60
SNR UKC310H BEARING UNIT
SNR UKC208H BEARING UNIT
SNR UKC305H BEARING UNIT
RHP HOUSED BEARING UNIT SCHB35
RHP HOUSED BEARING UNIT SCHB1.1/2