NTN - Bearing Unit - M-UCFL205D1
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 99 mm |
Logistics dimensions (L x W x H) | 130x75x40 mm |
---|---|
Logistic Weight | 602 g |
Inner diameter | 25 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 99 mm |
Material | cast iron |
Height | 130 mm |
Length | 68 mm |
Series | ucfl200 |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 52 mm |
Usually arrives within 14 working days