References
SNR:ESF210N
Rubix:205A2320
EAN:3413529520572





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : SNR ESF210N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x143 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 50 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.46 kg |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- Usually arrives within 14 working days