Ball bearing unit
Inner diameter | 25 mm |
---|---|
Width | 41.6 mm |
Fixation centre-to-centre distance | 41.3 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 25 mm |
Width | 41.6 mm |
Fixation centre-to-centre distance | 41.3 mm |
Material | Stainless Steel |
Height | 120 mm |
Length | 70 mm |
Series | FYAWK |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 10.7 mm |
Number of holes | 3 |
Outer diameter | 120.6 mm |
In stock: Next day delivery