References
SNR:EXSP204
Rubix:205A3482
EAN:3413529513871




Product details : SNR EXSP204 BEARING UNIT
Self-aligning bearings with numerous mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece series compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: High-performance, maintenance-free lubricant, durable contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: High-performance, maintenance-free lubricant, durable contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machinery, conveyor systems and many others.
The SNR product portfolio provides all the necessary products at every stage of production.
The SNR product portfolio provides all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr exsp204 bearing unit |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- Delivery usually within ( 3 ) days
