NTN - Bearing Unit - M-UELP206D1
Inner diameter | 30 mm |
---|
Logistics dimensions (L x W x H) | 62x62x48 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 30 mm |
Series | UELP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 48.4 mm |
Usually arrives within 14 working days