SNR UCPE206 BEARING UNIT

Bearing insert UCPE 206

See technical information
References
SNR:UCPE206
Rubix:206A0945
EAN:3413529526918
brand logo
Technical specifications
Inner diameter30 mm
Fixation centre-to-centre distance118 mm
Shaft Height42.9 mm
See all Specifications

Product details : SNR UCPE206 BEARING UNIT


Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc

Technical specifications


Attributes
Logistics dimensions (L x W x H)169x90x52 mm
Logistic Weight1190 g
Inner diameter30 mm
Fixation centre-to-centre distance118 mm
Shaft Height42.9 mm
Materialcast iron
Total bearing width38.1 mm
Outer diameter62 mm
Diameter of fixation holes14 mm
Mounting typpillow block (plummer block) housing with steel insert
Height82 mm
Length158 mm
Sealingdwustronna uszczelka krawędziowa z stalowymi osłonami odśrodkowymi
Lubricationrelubricatable; supplied pre-lubricated with grease
Seriesucpe200
Weight1.12 kg
Number of holes2
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Width38.1 mm
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
  • Delivery usually within ( 3 ) days