References
RHP:SL2.1/8
Rubix:158A6744
Manufacturer :SL2.1/8 R
EAN:00747023032136


Technical specifications
| Fixation centre-to-centre distance | 178.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 55.6 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL2.1/8
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Height | 128 mm |
| Length | 219.5 mm |
| Series | sl |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 86.22 excl. VAT
/ Each
£ 103.46 incl. VAT
- Usually arrives within 14 working days