References
NTN:UCC310D1
Rubix:205A9426
EAN:4547359212037



Product details : NTN UCC310D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Cylindrical sleeve-bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x147x67 mm |
|---|---|
| Logistic Weight | 3345 g |
| Inner diameter | 50 mm |
| Type | ucc bearing |
| Material | cast iron |
| Series | ucc300 |
| Width | 61 mm |
Show UNSPSC/ECL@SS
£ 86.53 excl. VAT
/ Each
£ 103.84 incl. VAT
- Delivery usually within ( 3 ) days
