References
SNR:UCC206
Rubix:205A9401
Manufacturer :UCC.206
EAN:3413529510634



Documents
Product details : SNR UCC206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Type | bearing unit |
| Material | cast iron (housing);steel (bearing) |
| Series | ucc200 |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
- Delivery usually within ( 3 ) days
