References
NTN:UCFL207-107D1
Rubix:206A0180
EAN:4547359501568



Product details : NTN UCFL207-107D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 156x99x58 mm |
|---|---|
| Logistic Weight | 1170 g |
| Inner diameter | 36.512 mm |
| Width | 42.9 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Usually arrives within 14 working days
