References
SNR:UKFA211HCO
Rubix:206A1874
Manufacturer :UKFA.211.H.CO
EAN:3413529563678




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKFA211HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX, 1 unsealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Height | 219 mm |
| Length | 130 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.19 kg |
Show UNSPSC/ECL@SS
£ 63.78 excl. VAT
/ Each
£ 76.54 incl. VAT
- Usually arrives within 14 working days