NTN - Bearing Unit - A-ASFD205D1
Inner diameter | 12 mm |
---|---|
Width | 22 mm |
Logistics dimensions (L x W x H) | 70x60x30 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 12 mm |
Width | 22 mm |
Series | ASFD200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Usually arrives within 14 working days