NTN - Bearing Unit - UCFLX05D1
Inner diameter | 25 mm |
---|---|
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 147x90x48 mm |
---|---|
Logistic Weight | 990 g |
Inner diameter | 25 mm |
Width | 38.1 mm |
Series | ucflx |
Number of holes | 2 |
Outer diameter | 62 mm |
Usually arrives within 14 working days