SNR ESFC207N BEARING UNIT

SNR - Bearing Unit - ESFC207N

See technical informationSee documents
References
SNR:ESFC207N
Rubix:205A2367
EAN:3413529521906
brand logo
Technical specifications
Inner diameter35 mm
Width25.4 mm
Fixation centre-to-centre distance110 mm
See all Specifications
Documents

Product details : SNR ESFC207N BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x135 mm
Logistic Weight1700 g
Inner diameter35 mm
Width25.4 mm
Fixation centre-to-centre distance110 mm
Materialgray cast iron
Length135 mm
Seriesesfc200
Number of holes4
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.67 kg
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
  • Usually arrives within 14 working days