References
SNR:EXFL313
Rubix:205A3178
Manufacturer :EXFL.313
EAN:3413529543304




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 240 mm |
Product details : SNR EXFL313 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 240 mm |
| Material | grey cast iron |
| Height | 295 mm |
| Length | 175 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 93860 N |
| Outer diameter | 140 mm |
| Weight | 7.69 kg |
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
- Usually arrives within 14 working days