References
NTN:UCPX18D1
Rubix:206A1205
EAN:4547359224092



Documents
Product details : NTN UCPX18D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Strengths
Versatile and interchangeable product series for industry.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without the need to renew the grease.
- It is equipped with NTN's unique, excellent sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- NTN's unique set screws with ball end (for certain bearings) securely fasten the bearings to the shaft, even under vibrations or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common housing models. For outdoor areas or in case of heavy dust generation and/or exposure to liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing fracture.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without the need to renew the grease.
- It is equipped with NTN's unique, excellent sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- NTN's unique set screws with ball end (for certain bearings) securely fasten the bearings to the shaft, even under vibrations or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common housing models. For outdoor areas or in case of heavy dust generation and/or exposure to liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing fracture.
Applications
Presence of SVHC >0,1% - Substance: Lead CAS: 7439-92-1 Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 440x230x135 mm |
|---|---|
| Logistic Weight | 17560 g |
| Inner diameter | 90 mm |
| Outer diameter | 170 mm |
| Sealing | 2 joints |
| Series | ucpx |
| Weight | 16000 kg |
| Number of holes | 2 |
| Width | 104 mm |
Show UNSPSC/ECL@SS
£ 244.03 excl. VAT
/ Each
£ 292.84 incl. VAT
- Delivery usually within ( 3 ) days
