References
NTN:UKP320D1
Rubix:206A2224
EAN:4547359240603



Product details : NTN UKP320D1 BEARING UNIT
NTN - Bearing Unit - UKP320D1
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 73 mm |
Show UNSPSC/ECL@SS
£ 432.71 excl. VAT
/ Each
£ 519.25 incl. VAT
- Delivery usually within ( 3 ) days
