References
PTN:SSUCP207
Rubix:246A7733
Manufacturer :893642
EAN:3660338460999





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : PTN PILLOW BLOCK SSUCP207
Stainless steel pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Clamping | 48 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt base mount |
| Height | 91 mm |
| Length | 170 mm |
| Sealing | double sealed |
| Lubrication | grease |
| Series | ssucp200 |
| Weight | 1.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 49 mm |
Show UNSPSC/ECL@SS
£ 49.69 excl. VAT
/ Each
£ 59.63 incl. VAT
- In stock: Next day delivery