RHP HOUSED BEARING UNIT ST1.5/8


Self-Lube Take-Up Bearing Unit

References
rhp:ST1.5/8
rubix:158A0179
manufacturer :ST1.5/8 RRS AR3P5
ean:00747023101436
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Length147 mm
Width49.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT ST1.5/8


Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST1.5/8 - RHP Cast Iron Take Up Bearing Unit - 1.5/8 Inch Diameter

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter45 mm
Length147 mm
Width49.5 mm
TypeTake Up Bearing Unit
Total bearing width49.5 mm
MaterialCast Iron
SeriesST
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Weight2.8 kg
Show UNSPSC/ECL@SS
£ 64.59 excl. VAT
/ Each
£ 77.51 incl. VAT
  • Usually arrives within 14 working days