References
SNR:UST209CO
Rubix:206A3393
EAN:3413529560950




Product details : SNR UST209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 41.2 mm |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 75.19 excl. VAT
/ Each
£ 90.23 incl. VAT
- Usually arrives within 14 working days
