NTN - Bearing Unit - UCTX10D1
Inner diameter | 75 mm |
---|---|
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 140x140x82 mm |
---|---|
Logistic Weight | 8510 g |
Inner diameter | 75 mm |
Width | 82.6 mm |
Series | UCTX |
Outer diameter | 140 mm |
Weight | 0 kg |
Usually arrives within 14 working days