Take-up housing unit
Inner diameter | 30 mm |
---|---|
Length | 125 mm |
Width | 125 mm |
Logistics dimensions (L x W x H) | 102,5x125x125 mm |
---|---|
Logistic Weight | 612 g |
Inner diameter | 30 mm |
Length | 125 mm |
Width | 125 mm |
Type | Take-up Housing Unit |
Series | RTUEY..-TV-VA |
Outer diameter | 125 mm |
Weight | 0.612 kg |
Usually arrives within 14 working days