References
SNR:UKT205HN
Rubix:206A2419
EAN:3413529523856




Product details : SNR UKT205HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 35 mm |
| Outer diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 47.68 excl. VAT
/ Each
£ 57.22 incl. VAT
- Usually arrives within 14 working days
