References
NTN:UKT328D1
Rubix:206A2495
EAN:4547359241297



Product details : NTN UKT328D1 BEARING UNIT
NTN - Bearing Unit - UKT328D1
Clamping bearing unit made of cast iron with provision for threaded rod and nut, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Width | 95 mm |
| Material | gray cast iron |
| Series | ukt300 |
| Outer diameter | 300 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 1,449.33 excl. VAT
/ Each
£ 1,739.20 incl. VAT
- Usually arrives within 14 working days
