Self-Lube Take-Up Bearing Unit
Inner diameter | 75 mm |
---|---|
Length | 222.5 mm |
Width | 75 mm |
Logistic Weight | 8400 g |
---|---|
Inner diameter | 75 mm |
Length | 222.5 mm |
Width | 75 mm |
Type | Take-up Bearing Unit |
Total bearing width | 75 mm |
Material | Cast Iron |
Series | ST |
Inner width | 50.5 mm |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 166 mm |
Weight | 8.4 kg |
In stock: Next day delivery