NTN - Cylindrical Roller Bearing - NJ1006G1
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x16 mm |
---|---|
Logistic Weight | 284 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ1000 |
Material | Steel |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 31000 N |
Usually arrives within 14 working days