NTN NJ228C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ228C3
See technical informationSee documentsReferences
NTN:NJ228C3
Rubix:205A5696
EAN:4547359120363



Documents
Product details : NTN NJ228C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x42 mm |
|---|---|
| Logistic Weight | 8680 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 467.37 excl. VAT
/ Each
£ 560.84 incl. VAT
- Usually arrives within 14 working days
