Cylindrical Roller Bearings
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 203x203x60 mm |
---|---|
Logistic Weight | 7500 g |
Packaged dimensions (D x W x H) | 203x203x60 mm |
Package weight | 7480 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Usually arrives within 14 working days