NTN NU1013C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1013C3
Rubix:205A6203
EAN:4547359137040



Documents
Product details : NTN NU1013C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 120.60 excl. VAT
/ Each
£ 144.72 incl. VAT
- Usually arrives within 14 working days
