References
FAG:NU213-E-XL-JP3-C3
Rubix:274A8120
Manufacturer :0390590140030
EAN:4012802118438

Product details : FAG NU213-E-XL-JP3-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 77.37 excl. VAT
/ Each
£ 92.84 incl. VAT
- Usually arrives within 14 working days
