NTN NU207ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU207ET2X
See technical informationSee documentsReferences
NTN:NU207ET2X
Rubix:205A6266
EAN:4547359000429

Documents
Product details : NTN NU207ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 5500 N |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Usually arrives within 14 working days
