FAG NUP2207-E-XL-TVP2 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NUP2207-E-XL-TVP2
Rubix:158A0583
Manufacturer :0167409200000
EAN:4012801021739
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
See all Specifications

Product details : FAG NUP2207-E-XL-TVP2 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP

Technical specifications


Attributes
Logistic Weight427 g
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Cagepolyamide
Reference speed7200 rpm
Basic static load, radial - C0r65000 N
Basic dynamic load, radial - Cr73000 N
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • Delivery usually within ( 7 ) days