NTN NU2308G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2308G1C3
See technical informationSee documentsReferences
NTN:NU2308G1C3
Rubix:205A6543
EAN:4547359143430



Documents
Product details : NTN NU2308G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x33 mm |
|---|---|
| Logistic Weight | 1008 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 81.69 excl. VAT
/ Each
£ 98.03 incl. VAT
- Usually arrives within 14 working days
