NTN - Cylindrical Roller Bearing - NU2209C3
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 85x85x23 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 68000 N |
Usually arrives within 14 working days