NTN NU2314 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2314
See technical informationSee documentsReferences
NTN:NU2314
Rubix:205A6582
EAN:4547359143867



Documents
Product details : NTN NU2314 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x51 mm |
|---|---|
| Logistic Weight | 4070 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 247000 N |
Show UNSPSC/ECL@SS
£ 183.00 excl. VAT
/ Each
£ 219.60 incl. VAT
- Usually arrives within 14 working days
