Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistic Weight | 2760 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU314 |
Cage | Steel |
Usually arrives within 14 working days