NTN NU240EG1C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU240EG1C3

See technical informationSee documents
References
NTN:NU240EG1C3
Rubix:205A6638
EAN:4547359145106
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
See all Specifications
Documents

Product details : NTN NU240EG1C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x360x58 mm
Logistic Weight26270 g
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r1060000 N
Basic dynamic load, radial - Cr765000 N
Show UNSPSC/ECL@SS
£ 1,513.69 excl. VAT
/ Each
£ 1,816.43 incl. VAT
  • Usually arrives within 14 working days