INA SL192312 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL192312
Rubix:203A9483
Manufacturer :0005394570000
EAN:4012802072785
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
See all Specifications
Documents

Product details : INA SL192312 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x130x130 mm
Logistic Weight2850 g
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
Bearing Clearancecn
Sealingopen
Reference speed2480 rpm
Basic static load, radial - C0r275000 N
Basic dynamic load, radial - Cr285000 N
Show UNSPSC/ECL@SS
£ 292.41 excl. VAT
/ Each
£ 350.89 incl. VAT
  • Delivery usually within ( 7 ) days