NTN NU317ET2C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU317ET2C3
See technical informationSee documentsReferences
NTN:NU317ET2C3
Rubix:205A6753
EAN:4547359775174



Documents
Product details : NTN NU317ET2C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4760 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 193.48 excl. VAT
/ Each
£ 232.18 incl. VAT
- Delivery usually within ( 3 ) days
