References
FAG:N308-E-XL-TVP2
Rubix:158A0474
Manufacturer :0167339590000
EAN:4012801174947

Product details : FAG N308-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 656 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 59.75 excl. VAT
/ Each
£ 71.70 incl. VAT
- Delivery usually within ( 7 ) days
